
Peerless Unvsl Tilt Wall Mnt13In-37In L Security Lock Adpt (Discontinued)
- Mfr # ST635
- Zoro # G5761136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST635
Zoro #
G5761136
UPC #
-
Country of Origin
Unknown
Dimensions
Height
10.3"
Width
13.8"
Depth
2.6"
Details
Color
Black
Features
Adjustable Angle, Cable Management, Tilt, Scratch Resistant
Product Type
Wall Mount
Compatibility
LCD Screen
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.