
Peerless Unvsl Tilt Wall Mnt23In-46In L Adapter Plate - Bl (Discontinued)
- Mfr # ST640P
- Zoro # G5761617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST640P
Zoro #
G5761617
UPC #
-
Country of Origin
Unknown
Dimensions
Height
16.9"
Width
22.1"
Depth
2.6"
Details
Features
Leveling System, Scratch Resistant, Horizontal Adjustment, Increlock, Tilt, Vertical Adjustment, Cable Management, Hook-and-Hang Design, Anti-theft, Adjustable
Product Type
Wall Mount
Compatibility
LCD and Plasma Screens
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.