
Peerless Wall Mount W Pc Storage Black Vesa 100; 200X (Discontinued)
- Mfr # DS508
- Zoro # G9046321
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS508
Zoro #
G9046321
UPC #
-
Country of Origin
Unknown
Dimensions
Height
13.8"
Width
18.3"
Depth
5.3"
Details
Color
Black
Product Type
Wall Mount
Compatibility
27" - 60" Flat Panel Screens
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.