
Pull Out Pivot Wall Mount For Lg Oled 55/65Ew960H (Discontinued)
- Mfr # HPF-OLED
- Zoro # G2055511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPF-OLED
Zoro #
G2055511
UPC #
-
Country of Origin
Unknown
Dimensions
Height
14.7"
Width
20.7"
Depth
2.6"
Details
Features
Adjustable Tension, Retractable, 25° Swivel, Adjustable Viewing Angle, Lightweight, Pivot, Swivel
Product Type
Wall Mount
Compatibility
LG TVS: 65EW960H, OLED55B7P, OLED65B7P, 55EW960H
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.