
Smartmount Universal Cart W/Vertical Lift Forinteractive Displays 90.2 (Discontinued)
- Mfr # SR584VL2
- Zoro # G5760278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR584VL2
Zoro #
G5760278
UPC #
-
Country of Origin
Unknown
Dimensions
Height
64.9"
Width
46.8"
Depth
30.1"
Details
Features
Handle, Swivel, Power Strip, Lockable Caster, Cable Management, Locking System, Locking Door, Textured, Powder Coated, Secure, Rear Door, Surge Protector, Lift Mechanism, Welded Base
Product Type
Display Stand
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.