
Smartmountxt Lockinguniversal Tilt Wall Mount For (Discontinued)
- Mfr # STX645L
- Zoro # G8048169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STX645L
Zoro #
G8048169
UPC #
-
Country of Origin
Unknown
Dimensions
Height
16.9"
Width
19.4"
Depth
1.7"
Details
Color
Black
Features
Vertical Adjustment, Cable Management, Tilt, Horizontal Adjustment
Product Type
Wall Mount
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.