
Smartmountxt Standarduniversa Flat Wall Mount For (Discontinued)
- Mfr # SFX645P
- Zoro # G8047152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFX645P
Zoro #
G8047152
UPC #
-
Country of Origin
Unknown
Dimensions
Height
16.9"
Width
19.4"
Depth
1.2"
Details
Color
Black
Features
Cable Management, Gliding System, Theft Resistant, Adjustable
Product Type
Wall Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.