
Smartmountxt Standarduniversa Tilt Wall Mount For (Discontinued)
- Mfr # STX660P
- Zoro # G8048388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STX660P
Zoro #
G8048388
UPC #
-
Country of Origin
Unknown
Dimensions
Height
18"
Width
34.1"
Depth
1.7"
Details
Color
Black
Material
Steel
Features
Adjustable Depth, Tilt, Scratch Resistant, Anti-theft, Cable Management
Product Type
Wall Mount
Compatibility
Flat Panel TV
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.