
Tri Mount - Holds Threedisplays To Form A Triangle; W (Discontinued)
- Mfr # DST980-3
- Zoro # G2735412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DST980-3
Zoro #
G2735412
UPC #
-
Country of Origin
Unknown
Dimensions
Height
21.8"
Width
59"
Depth
59"
Details
Color
Black
Features
Multiple Viewing Angle, Cable Management, Tilt, Swivel, Adjustable Depth
Compatibility
3 x Flat Panel Display
Product Type
Ceiling Mount
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.