Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, 25 lb. Cap.

  • Mfr # IB14X14-W

  • Zoro # G0744520


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
White
Height
15.8"
Width
15.8"
For Use With
Televisions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB14X14-W
Zoro #
G0744520
UPC #
735029332756
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.8"
Width
15.8"
Overall Height
15 3/4 in
Overall Width
15 3/4 in
Depth
3.9"
Overall Depth
4 in
Manufacturers Warranty Length
5 yr

Details

Item
Mounting Box
Type
Wall
Color
White
For Use With
Televisions
Load Capacity
25 lb
Finish
Fused Epoxy, Powder Coated
Load Capacity (Lb.)
25 lb
Mounting
Wall Mountable
Assembly
Required
Series
IB14X14-W
Standards
RoHS, TAA, UL
Features
Knockout, Cable Tie Slot, Adjustable
Product Type
TV Mount
Application
In-wall, Stud, Drywall
Overall Load Capacity
25 lb
Includes Mounting Hardware
Yes
Resistance Properties
Scratch Resistant
Mount Profile
Recessed
Mount Function
Wall Mount
Device Supported
Power Equipment, A/V Equipment
Mount Surface
Wall
Durability
Scratch Resistant
Maximum Load Capacity
25 lb

Description

TV Wall Mount, Color White, Finish Fused Epoxy, Overall Load Capacity 25 lb, Overall Width 15 3/4 in, Mounting Location Wall, Overall Height 15 3/4 in, Overall Depth 4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Features Integrated Cable Management, Removable Top and Bottom Plates, Removable Trim Ring, Manufacturers Warranty Length 5 yr, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.