Zoro Homepage

TV Wall Mount, 25 lb. Cap.

  • Mfr # IB14X9-AC-W

  • Zoro # G0744356


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
White
Height
10.56 in
Width
15.75 in
For Use With
Televisions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB14X9-AC-W
Zoro #
G0744356
UPC #
735029332763
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.56 in
Width
15.75 in
Overall Height
10 1/2 in
Overall Depth
4 in
Depth
3 in
Overall Width
15 3/4 in
Manufacturers Warranty Length
5 yr

Details

Item
TV Wall Mount
Type
Wall
Color
White
For Use With
Televisions
Load Capacity
25 lb
Finish
Fused Epoxy
Load Capacity (Lb.)
25 lb
Mounting
Wall
Series
IB14X9-W
Features
Integrated Cable Management
Includes
Duplex Surge Suppressor, Face Plate, Gang Box
Assembly
Required
Standards
RoHS Compliant, TAA Compliant, UL Listed
Product Type
TV Mount
Includes Mounting Hardware
Yes
Overall Load Capacity
25 lb
Resistance Properties
Scratch Resistant
Mount Function
Wall Mount
Mount Surface
Wall
Device Supported
Power Equipment, A/V Equipment
Application
Drywall, Stud, In-wall
Mount Profile
Recessed

Description

TV Wall Mount, Color White, Finish Fused Epoxy, Overall Load Capacity 25 lb, Overall Width 15 3/4 in, Mounting Location Wall, Overall Height 10 1/2 in, Overall Depth 4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Features Integrated Cable Management, Includes Duplex Surge Suppressor, Face Plate, Gang Box, Manufacturers Warranty Length 5 yr, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.