Zoro Homepage

TV Wall Mount, 80 lb. Cap.

  • Mfr # IM747PU

  • Zoro # G0744590


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
Black, White
Height
17.8"
Width
25"
Tilting Angle (Deg.)
-5° to 15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM747PU
Zoro #
G0744590
UPC #
735029332923
Country of Origin
Taiwan, Province of China

Dimensions

Height
17.8"
Width
25"
Overall Width
24 3/8 in
Overall Depth
25 in
Overall Height
17 3/4 in
Depth
25"
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
37 in
Compatible Diagonal Screen Size Maximum
65 in
Min. Screen Size Supported
37 in
Max. Adjustable Depth
25.03 in
Min. Adjustable Depth
1.94 in
Max. Screen Size Supported
65 in
Maximum Adjustable Depth
25.03 in
Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
65 in
Minimum Adjustable Depth
1.94 in

Details

Item
Wall Mount
Type
Wall
Color
Black, White
Tilting Angle (Deg.)
-5° to 15°
Swivel Angle (Deg.)
-90° to 90°
For Use With
Televisions
Load Capacity
80 lb
Finish
Fused Epoxy, High Gloss
Load Capacity (Lb.)
80 lb
Mounting
Wall Mountable
Assembly
Required
Standards
RoHS, TAA, UL
Features
Swing, Robust, Cable Tie Slot, Vertical Adjustment, +/- 5° Roll
VESA Pattern
400x400
Series
IM747PU
Product Type
TV Mount
Application
Room, In-wall, Stud
Maximum Swivel Angle
90°
Resistance Properties
Scratch Resistant
Overall Load Capacity
80 lb
Maximum Upward Tilt Angle
15 Degrees
Maximum Downward Tilt Angle
5 Degrees
Includes Mounting Hardware
Yes
Mount Surface
Wall
Device Supported
Display
Min. Load Capacity
25 lb
VESA Mount Compatible
Yes
Orientation
Landscape/Portrait
Mount Function
In-wall Box, Articulating
Mount Pattern
Universal
Mount Profile
Low Profile
Mounting Pattern
400 x 400
Maximum Load Capacity
80 lb
Minimum Swivel Angle
-90°
Maximum Tilt Angle
15°
Assembly Required
Yes
Compatibility
RACO 420 gang box
Durability
Scratch Resistant
UL Listed
Yes
Minimum Tilt Angle
-5°
Minimum Load Capacity
25 lb

Description

TV Wall Mount, Color White, Finish Gloss, Overall Load Capacity 80 lb, Overall Width 24 3/8 in, Mounting Location Wall, Overall Height 17 3/4 in, Overall Depth 25 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 65 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 400x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.