Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For 42" to 55" Flat Panels

  • Mfr # KLR64255

  • Zoro # G9661208


product price: $1,834.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
Tilt
Color
Black
Height
39.2"
Width
53.9"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLR64255
Zoro #
G9661208
UPC #
735029332657
Country of Origin
United States

Dimensions

Height
39.2"
Width
53.9"
Overall Width (In.)
53 13/16 in
Overall Height (In.)
39 3/16 in
Depth
11.4"
Overall Depth (In.)
11 3/8 in
Overall Height
39 1/4 in
Overall Width
53 7/8 in
Overall Depth
11 3/8 in
Compatible Diagonal Screen Size Maximum
55 in
Compatible Diagonal Screen Size Minimum
42 in
Display Size Supported
55 in

Details

Item
TV Wall Mount
Type
Tilt
Color
Black
Construction
Steel
Max. Extension
0 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
0 Degrees
For Use With
42 in to 55 in Flat Panels
Load Capacity
149.91 lb
Finish
Powder Coated
Material
Polycarbonate
Load Capacity (Lb.)
150 lb
Mounting
Wall
Pitch (Deg.)
15 Degrees
VESA Pattern
400x400
Features
Sloped Top Enclosure
Standards
RoHS Compliant, UL Listed
Includes
Hardware
Series
LRDE-FOR-42-55-DISPLAYS
Assembly
Preassembled
Product Type
TV Mount
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
15 Degrees
Maximum Downward Tilt Angle
5 Degrees
Overall Load Capacity
150 lb
Maximum Swivel Angle
0 Degrees

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 53 7/8 in, Mounting Location Wall, Overall Height 39 1/4 in, Overall Depth 11 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 400x400, Features Sloped Top Enclosure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.