Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless-Av Universal Flat Wall Mount For 84In Microsoft Surface SF680-HUB

Universal Flat Wall Mount For 84In Microsoft Surface (Discontinued)

  • Mfr # SF680-HUB
  • Zoro # G5763181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF680-HUB
Zoro #
G5763181
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24.9"
Width
51.2"
Depth
2.1"

Details

Color
Black
Features
Scratch Resistant, Anti-theft, Cable Management
Compatibility
Microsoft Surface Hub
Product Type
Wall Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.