
Universal Flt Pn Ceil Mt W Structural Ceil Plate (Discontinued)
- Mfr # PLCM-UNL-CP
- Zoro # G4002771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLCM-UNL-CP
Zoro #
G4002771
UPC #
-
Country of Origin
Unknown
Dimensions
Height
44.2"
Width
24.4"
Depth
4"
Details
Color
Black
Features
360° Swivel, Tilt, Antimicrobial
Product Type
Ceiling Mount
Compatibility
Flat Panel Screens: 32" - 60"
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.