
Universal Key-Locking Projector Security Mount-Black (Discontinued)
- Mfr # PSM-UNV
- Zoro # G2735500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSM-UNV
Zoro #
G2735500
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.5"
Width
14.3"
Length
12.3"
Details
Color
Black
Product Type
Ceiling Mount
Compatibility
Projectors
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.