
Universal Projector Security Mount With Projectorceiling Mount (Discontinued)
- Mfr # PSMU-PRS-W
- Zoro # G2737162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSMU-PRS-W
Zoro #
G2737162
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.9"
Width
14.3"
Depth
12.8"
Details
Color
Black
Compatibility
Projector
Product Type
Ceiling Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.