
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMU50SM-02
Zoro #
G400414572
UPC #
-
Country of Origin
Unknown
Dimensions
Height
18"
Width
30.9"
Depth
2.7"
Details
Color
Black
Features
Scratch Resistant, Anti-theft, Gliding System, Built-in Lock, Cable Management
Product Type
Wall Mount
Compatibility
AOpen DE-945CD Barebone PC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.