Cart with TV Mount, For Televisions, Black (Discontinued)
- Mfr # SR555M
- Zoro # G3942351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR555M
Zoro #
G3942351
UPC #
735029305057
Country of Origin
United States
Dimensions
Height
75.40 in
Width
83.70 in
Overall Depth (In.)
3 13/16 in
Overall Height (In.)
21 in
Overall Width (In.)
35 in
Depth
29 in
Overall Width
83 3/4 in
Overall Depth
29 in
Overall Height
75 3/8 in
Compatible Diagonal Screen Size Minimum
40 in
Compatible Diagonal Screen Size Maximum
65 in
Manufacturers Warranty Length
5 yr
Min. Screen Size Supported
40 in
Max. Screen Size Supported
65 in
Description
Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 83 3/4 in, Mounting Location Wall, Overall Height 75 3/8 in, Overall Depth 29 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 40 in, Compatible Diagonal Screen Size Maximum 65 in, Features Integrated Cable Management, Open Frame Adaptor, Adjustable Shelf, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.