Cart with TV Mount, For Televisions, Black (Discontinued)
- Mfr # SR575E
- Zoro # G3942290
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR575E
Zoro #
G3942290
UPC #
735029305064
Country of Origin
United States
Dimensions
Overall Height (In.)
21 1/8 in
Overall Depth (In.)
3 7/8 in
Overall Width (In.)
21 1/4 in
Compatible Diagonal Screen Size Minimum
32 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
75 in
Details
Item
Cart with TV Mount
Type
Mobile
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
125 lb
Mounting
Wall
Includes
Hardware
Features
Accomodates Displays In Portrait and Landscape Orientations, Quick Release
Standards
RoHs, TAA, UL
Product Type
TV Mount
Overall Load Capacity
150 lb
Includes Mounting Hardware
Yes
Description
Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Stainless Steel, Overall Width 35 in, Mounting Location Wall, Overall Height 78 1/8 in, Overall Depth 29 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 75 in, Features Corner Bumpers, Integrated Cable Management, Open Frame Adaptor, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.