Zoro Homepage

Cart with TV Mount, For Televisions

  • Mfr # DS-C555-3X2

  • Zoro # G4037527


product price: $3,273.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Type
Mobile
Color
Black
Height
81.14 in
Width
121.07 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-C555-3X2
Zoro #
G4037527
UPC #
735029301486
Country of Origin
United States

Dimensions

Height
81.14 in
Width
121.07 in
Overall Depth (In.)
2 5/16 in
Overall Width (In.)
20 5/8 in
Overall Height (In.)
16 11/16 in
Depth
36.10 in
Overall Depth
37 1/2 in
Overall Height
12 1/2 in
Overall Width
84 in
Compatible Diagonal Screen Size Maximum
55 in
Compatible Diagonal Screen Size Minimum
46 in
Manufacturers Warranty Length
5 yr
Min. Screen Size Supported
46 in
Caster Size
5 in
Max. Screen Size Supported
55 in
Minimum Screen Size Supported
46 in
Maximum Screen Size Supported
55 in

Details

Item
Video Wall Cart
Type
Mobile
Color
Black
Construction
Steel
Max. Extension
10 15/16 in
Swivel Angle (Deg.)
+/-30
For Use With
Televisions
Load Capacity
600 lb
Finish
Textured, Powder Coated
Material
Steel
Load Capacity (Lb.)
60 lb
Mounting
Wall
Features
Cable Management, Shelf, Maneuverable, Locking Casters, Portable, Adjustable
Includes
Casters, Display Adaptors, Stand
Standards
RoHS, TAA, VESA
VESA Pattern
200x100 to 600x400
Series
DS-C555-3X2
Frame Material
Aluminum
Assembly
Required
Product Type
TV Mount
Application
Video Wall, Media, Display
Includes Mounting Hardware
Yes
Overall Load Capacity
228 lb
VESA Mount Standard
600 x 400, 200 x 200
Number of Devices Supported
6
Mount Function
Cart
Number of Casters
4
Mounting Pattern
200 x 200, 600 x 400
Assembly Required
Yes
Maximum Load Capacity
600 lb
Number of Displays Supported
6

Description

Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 228 lb, Material Steel, Overall Width 84 in, Mounting Location Wall, Overall Height 12 1/2 in, Overall Depth 37 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 55 in, VESA Pattern 200x100 to 600x400, Features Quick Connect Latch, 8 Hinged Points, Includes Casters, Display Adaptors, Stand, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.