Zoro Homepage

Cart with TV Mount, For Televisions

  • Mfr # DS-C555-4X2

  • Zoro # G3942613


product price: $4,837.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Type
Mobile
Color
Black
Height
76.3"
Width
14.3 ft
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-C555-4X2
Zoro #
G3942613
UPC #
735029301509
Country of Origin
United States

Dimensions

Height
76.3"
Width
14.3 ft
Overall Depth (In.)
36 1/16 in
Overall Height (In.)
81 1/8 in
Overall Width (In.)
171 5/8 in
Depth
36.1"
Overall Width
84 in
Overall Height
12 1/2 in
Overall Depth
37 1/2 in
Compatible Diagonal Screen Size Minimum
46 in
Compatible Diagonal Screen Size Maximum
55 in
Manufacturers Warranty Length
5 yr
Max. Screen Size Supported
55 in
Min. Screen Size Supported
46 in
Caster Size
5 in
Minimum Screen Size Supported
46 in
Maximum Screen Size Supported
55 in

Details

Item
Video Wall Cart
Type
Mobile
Color
Black
Construction
Steel
For Use With
Televisions
Load Capacity
800 lb
Finish
Powder Coated, Textured
Material
Aluminum
Load Capacity (Lb.)
800 lb
Mounting
Wall
Standards
RoHS, TAA, VESA
Features
Locking Casters, Shelf, Cable Management, Portable, Maneuverable, Adjustable
Includes
Casters, Display Adaptors, Stand
VESA Pattern
200x100 to 600x400
Caster Type
Locking Casters
Frame Material
Aluminum
Assembly
Required
Series
DS-C555-4X2
Product Type
TV Mount
Application
Video Wall, Media, Display
Overall Load Capacity
334 lb
Includes Mounting Hardware
Yes
Mount Function
Cart
Number of Casters
6
VESA Mount Standard
200 x 200, 600 x 400
Number of Devices Supported
8
Assembly Required
Yes
Maximum Load Capacity
800 lb
Mounting Pattern
600 x 400, 200 x 200
Number of Displays Supported
8

Description

Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 334 lb, Material Steel, Overall Width 84 in, Mounting Location Wall, Overall Height 12 1/2 in, Overall Depth 37 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 55 in, VESA Pattern 200x100 to 600x400, Features Integrated Cable Management, Quick Connect Latch, Includes Casters, Display Adaptors, Stand, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.