Zoro Homepage

Cart with TV Mount, For Televisions

  • Mfr # DS-C555-4X3

  • Zoro # G3942640


product price: $5,632.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Type
Mobile
Color
Black
Height
102.49 in
Width
171.63 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-C555-4X3
Zoro #
G3942640
UPC #
735029308447
Country of Origin
United States

Dimensions

Height
102.49 in
Width
171.63 in
Overall Width (In.)
40 1/4 in
Overall Height (In.)
102 7/16 in
Overall Depth (In.)
36 in
Depth
36.05 in
Overall Height
12 1/2 in
Overall Width
84 in
Overall Depth
12 1/2 in
Compatible Diagonal Screen Size Minimum
46 in
Compatible Diagonal Screen Size Maximum
55 in
Manufacturers Warranty Length
5 yr
Max. Screen Size Supported
55 in
Min. Screen Size Supported
46 in
Caster Size
5 in
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
46 in

Details

Item
Video Wall Cart
Type
Mobile
Color
Black
Construction
Steel
For Use With
Televisions
Load Capacity
1200 lb
Finish
Textured, Powder Coated
Material
Steel
Load Capacity (Lb.)
375 lb
Mounting
Freestanding
Features
Maneuverable, Adjustable, Portable, Cable Management, Shelf, Locking Casters
Includes
Casters, Display Adaptors, Stand
Standards
RoHS, TAA, VESA
VESA Pattern
200x100 to 600x400
Frame Material
Aluminum
Series
DS-C555-4X3-1
Assembly
Required
Product Type
TV Mount
Application
Display, Video Wall, Media
Overall Load Capacity
536 lb
Includes Mounting Hardware
Yes
VESA Mount Standard
200 x 200, 600 x 400
Mount Function
Cart
Number of Casters
6
Number of Devices Supported
12
Mounting Pattern
600 x 400, 200 x 200
Maximum Load Capacity
1200 lb
Assembly Required
Yes
Number of Displays Supported
12

Description

Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 536 lb, Material Steel, Overall Width 84 in, Mounting Location Wall, Overall Height 12 1/2 in, Overall Depth 12 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 55 in, VESA Pattern 200x100 to 600x400, Features Quick Connect Latch, Includes Casters, Display Adaptors, Stand, Manufacturers Warranty Length 5 yr, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.