Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart with TV Mount, For Televisions

  • Mfr # DS-C560-1X3

  • Zoro # G3942701


product price: $2,449.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
Mobile
Color
Black
Height
102.5"
Width
40.3"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-C560-1X3
Zoro #
G3942701
UPC #
735029308461
Country of Origin
United States

Dimensions

Height
102.5"
Width
40.3"
Overall Height (In.)
20 7/8 in
Overall Depth (In.)
4 in
Overall Width (In.)
8 3/4 in
Depth
36.1"
Overall Height
102 1/2 in
Overall Depth
36 in
Overall Width
40 1/4 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
46 in
Compatible Diagonal Screen Size Maximum
60 in
Max. Screen Size Supported
60 in
Caster Size
5 in
Min. Screen Size Supported
46 in
Maximum Screen Size Supported
60 in
Minimum Screen Size Supported
46 in

Details

Item
Video Wall Cart
Type
Mobile
Color
Black
Construction
Steel
Swivel Angle (Deg.)
+/-30
For Use With
Televisions
Load Capacity
375 lb
Finish
Textured, Powder Coated
Material
Aluminum
Load Capacity (Lb.)
80 lb
Mounting
Freestanding
Includes
Hardware
Features
Shelf, Cable Management, Maneuverable, Portable, Locking Casters, Adjustable
Standards
RoHS, TAA, VESA
VESA Pattern
200x100 to 600x400
Series
DS-C560-1X3
Assembly
Required
Frame Material
Aluminum
Product Type
TV Mount
Application
Video Wall, Media, Display
Overall Load Capacity
375 lb
Includes Mounting Hardware
Yes
Number of Devices Supported
3
Mount Function
Cart
VESA Mount Standard
600 x 400, 200 x 200
Number of Casters
4
Mounting Pattern
200 x 200, 600 x 400
Number of Displays Supported
3
Maximum Load Capacity
375 lb

Description

Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 375 lb, Material Steel, Overall Width 40 1/4 in, Mounting Location Wall, Overall Height 102 1/2 in, Overall Depth 36 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 60 in, VESA Pattern 200x100 to 600x400, Features Quick Connect Latch, Integrated Cable Management, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.