Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR555E
Zoro #
G3942458
UPC #
735029305040
Country of Origin
United States
Dimensions
Overall Depth (In.)
2 9/16 in
Overall Width (In.)
5 in
Overall Height (In.)
5 1/8 in
Details
Item
Cart with TV Mount
Type
Mobile
Color
Black
Construction
Steel
Tilting Angle (Deg.)
+15/-5
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
80 lb
Mounting
Wall
Standards
RoHs
Features
Display Can Be Located Anywhere Along The Column
Includes
Hardware
Description
Cart with TV Mount, Color Black, Finish Powder Coated, Features Display Can Be Located Anywhere Along The Column, Includes Hardware, Standards RoHs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.