Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Cart with TV Mount, For Televisions SR575K

Cart with TV Mount, For Televisions (Discontinued)

  • Mfr # SR575K
  • Zoro # G3942482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR575K
Zoro #
G3942482
UPC #
735029305354
Country of Origin
United States

Dimensions

Height
46.1"
Width
35"
Overall Depth (In.)
36 1/16 in
Overall Height (In.)
81 1/8 in
Overall Width (In.)
121 1/16 in
Depth
29"
Compatible Diagonal Screen Size Minimum
32 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
75 in

Details

Item
Cart with TV Mount
Type
Mobile
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Material
Aluminum
Load Capacity (Lb.)
600 lb
Mounting
Freestanding
Includes
Hardware
Standards
RoHs
Features
Quick Connect Latch
VESA Pattern
600x400
Product Type
TV Mount
Overall Load Capacity
600 lb
Maximum Downward Tilt Angle
90 Degrees
Maximum Swivel Angle
360 Degrees
Includes Mounting Hardware
Yes

Description

Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 600 lb, Material Steel, Overall Width 35 in, Overall Height 29 in, Overall Depth 46 1/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 90 Degrees , Maximum Swivel Angle 360 Degrees , VESA Pattern 600x400, Features Integrated Cable Management, Secure Media Player Storage, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.