Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Cart with TV Mount, For Televisions SR598-HUB

Cart with TV Mount, For Televisions (Discontinued)

  • Mfr # SR598-HUB
  • Zoro # G3942412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR598-HUB
Zoro #
G3942412
UPC #
735029311928
Country of Origin
United States

Dimensions

Height
72.44 in
Width
51.15 in
Overall Height (In.)
102 7/16 in
Overall Width (In.)
171 5/8 in
Overall Depth (In.)
36 1/16 in
Depth
29.97 in
Overall Width
51 1/8 in
Overall Depth
30 in
Overall Height
72 1/2 in
Compatible Diagonal Screen Size Minimum
55 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
84 in
Max. Screen Size Supported
84 in
Caster Size
4 in
Min. Screen Size Supported
55 in

Details

Item
Cart with TV Mount
Type
Mobile
Color
Black
Construction
Steel
For Use With
Televisions
Load Capacity
300 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
600 lb
Mounting
Freestanding
Features
Indicators for Microsoft's Recommended Viewing Height, Open Frame Adaptor
Includes
Hardware
Standards
RoHS Compliant, UL Listed
Series
SR598-HUB
Assembly
Required
Product Type
TV Mount
Application
Flat Screen, Display
Overall Load Capacity
300 lb
Includes Mounting Hardware
Yes
Number of Casters
4
VESA Mount Standard
1200 x 600, 200 x 200
Mount Function
Cart

Description

Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 300 lb, Material Steel, Overall Width 51 1/8 in, Overall Height 72 1/2 in, Overall Depth 30 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 55 in, Compatible Diagonal Screen Size Maximum 84 in, Features Indicators for Microsoft's Recommended Viewing Height, Open Frame Adaptor, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.