Zoro Homepage
This item is Discontinued.
Peerless Industries Ceiling Mount, Cap 200 lb PLCM-UNL-CP

Ceiling Mount, Cap 200 lb (Discontinued)

  • Mfr # PLCM-UNL-CP
  • Zoro # G5139154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCM-UNL-CP
Zoro #
G5139154
UPC #
735029264231
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
4-3/8
Overall Width (In.)
30-3/4
Overall Height (In.)
42-5/8

Details

Item
Ceiling TV Mount
Color
Black
Construction
Steel
Max. Extension
33 in
Tilting Angle (Deg.)
360
For Use With
32 to 75 in Screens
Finish
Matte
Load Capacity (Lb.)
200
Mounting
Ceiling Mount
Features
Universal mount for landscape mounting of 32 in to 60 in screens to wood joist on 16 in centers or concrete ceiling
Includes
Universal screen adapter to accommodate mounting holes spaced up to 28.75 in horizontally and 17.05 in vertically
Standards
UL Certified

Description

Ceiling TV Mount, Color Black, Finish Matte, Features Universal mount for landscape mounting of 32 in to 60 in screens to wood joist on 16 in centers or concrete ceiling, Includes Universal screen adapter to accommodate mounting holes spaced up to 28.75 in horizontally and 17.05 in vertically, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.