Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Ceiling Mount, For Televisions DS-VWT955-2X2

Ceiling Mount, For Televisions (Discontinued)

  • Mfr # DS-VWT955-2X2
  • Zoro # G3942342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VWT955-2X2
Zoro #
G3942342
UPC #
735029283485
Country of Origin
United States

Dimensions

Height
49"
Width
72.4"
Overall Width (In.)
30 3/4 in
Overall Height (In.)
19 5/8 in
Overall Depth (In.)
10 in
Depth
10.5"
Compatible Diagonal Screen Size Minimum
40 in
Compatible Diagonal Screen Size Maximum
55 in
Manufacturers Warranty Length
5 yr

Details

Item
Ceiling Mount
Type
Ceiling
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0 to 10
Swivel Angle (Deg.)
360
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
200 lb
Mounting
Ceiling
Standards
RoHS, UL
Features
Hook-and-Hang Design
Includes
Hardware
VESA Pattern
200x100 to 600x400
Product Type
TV Mount
Compatibility
Peerless-AV Standard Columns
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
15 Degrees
Overall Load Capacity
200 lb
Maximum Swivel Angle
360 Degrees

Description

Ceiling Mount, Color Black, Finish Powder Coated, Overall Load Capacity 200 lb, Material Steel, Overall Width 71 1/2 in, Mounting Location Ceiling, Overall Height 71 1/2 in, Overall Depth 10 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 40 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 600x400, Features 8 Hinged Points, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.