This item is Discontinued.

Peerless Industries Ceiling Mount, For Televisions ECMU-01-C

Ceiling Mount, For Televisions (Discontinued)

  • Mfr # ECMU-01-C
  • Zoro # G3942473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECMU-01-C
Zoro #
G3942473
UPC #
735029272472
Country of Origin
United States

Dimensions

Height
30.8"
Width
19.6"
Overall Depth (In.)
10 in
Overall Width (In.)
30 3/4 in
Overall Height (In.)
31 5/16 in
Depth
14.8"

Details

Item
Ceiling Mount
Type
Ceiling
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0 to 10
Swivel Angle (Deg.)
360
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
200 lb
Mounting
Ceiling
Includes
Hardware
Standards
RoHS, UL
Features
Hook-and-Hang Design
Product Type
TV Mount
Compatibility
Plasma TV, LCD TV
Includes Mounting Hardware
Yes
Maximum Swivel Angle
360 Degrees
Maximum Upward Tilt Angle
15 Degrees
Overall Load Capacity
200 lb

Description

Ceiling Mount, Color Black, Finish Powder Coated, Overall Load Capacity 200 lb, Material Steel, Overall Width 30 3/4 in, Mounting Location Ceiling, Overall Height 31 3/8 in, Overall Depth 10 in, Includes Mounting Hardware Yes, Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 15 Degrees , Features Hook-and-Hang Design, Includes Hardware, Product Type TV Mount, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.