Zoro Homepage
This item is Discontinued.
Peerless Industries Ceiling Mount, For Televisions ECMU-02-C

Ceiling Mount, For Televisions (Discontinued)

  • Mfr # ECMU-02-C
  • Zoro # G3942327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMU-02-C
Zoro #
G3942327
UPC #
735029272489
Country of Origin
United States

Dimensions

Overall Depth (In.)
10 in
Overall Width (In.)
30 3/4 in
Overall Height (In.)
19 5/8 in

Details

Item
Ceiling Mount
Type
Ceiling
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0 to 10
Swivel Angle (Deg.)
360 Degrees
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
200 lb
Mounting
Ceiling
Features
Hook-and-Hang Design
Includes
Hardware
Standards
RoHs, UL

Description

Ceiling Mount, Color Black, Finish Powder Coated, Features Hook-and-Hang Design, Includes Hardware, Standards RoHs, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.