Zoro Homepage
This item is Discontinued.
Peerless Industries Ceiling Mount, For Televisions ECMU-03-I

Ceiling Mount, For Televisions (Discontinued)

  • Mfr # ECMU-03-I
  • Zoro # G3942528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMU-03-I
Zoro #
G3942528
UPC #
735029272571
Country of Origin
United States

Dimensions

Height
30.8"
Width
43.6"
Overall Depth (In.)
13 1/2 in
Overall Width (In.)
30 3/4 in
Overall Height (In.)
89 1/2 in
Depth
15"

Details

Item
Ceiling Mount
Type
Ceiling
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0 to 10
Swivel Angle (Deg.)
360
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
200 lb
Mounting
Freestanding
Features
Wind Rated Up to 110 mph
Standards
RoHS, UL
Includes
Hardware
Product Type
TV Mount
Maximum Swivel Angle
360 Degrees
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
15 Degrees
Overall Load Capacity
200 lb

Description

Ceiling Mount, Color Black, Finish Powder Coated, Overall Load Capacity 200 lb, Material Steel, Overall Width 30 3/4 in, Mounting Location Ceiling, Overall Height 89 1/2 in, Overall Depth 13 1/2 in, Includes Mounting Hardware Yes, Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 15 Degrees , Features Wind Rated up to 110 Mph, Includes Hardware, Product Type TV Mount, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.