Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Ceiling Mount, For Televisions ECMU-04-C

Ceiling Mount, For Televisions (Discontinued)

  • Mfr # ECMU-04-C
  • Zoro # G3942598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMU-04-C
Zoro #
G3942598
UPC #
735029272502
Country of Origin
United States

Dimensions

Height
30.8"
Width
55.6"
Overall Height (In.)
113 1/2 in
Overall Depth (In.)
13 1/2 in
Overall Width (In.)
30 3/4 in
Depth
14.8"

Details

Item
Ceiling Mount
Type
Ceiling
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0 to 10
Swivel Angle (Deg.)
360
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
200 lb
Mounting
Freestanding
Standards
RoHS, UL
Includes
Hardware
Features
Wind Rated Up to 110 mph
Compatibility
Outdoor Flat Panel Displays

Description

Ceiling Mount, Color Black, Finish Powder Coated, Features Wind Rated Up to 110 mph, Includes Hardware, Standards RoHs, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.