Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECMU-04-I
Zoro #
G3942537
UPC #
735029272588
Country of Origin
United States
Dimensions
Height
30.7"
Width
55.6"
Overall Height (In.)
81 1/8 in
Overall Depth (In.)
36 1/16 in
Overall Width (In.)
80 3/4 in
Depth
15"
Details
Item
Ceiling Mount
Type
Ceiling
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
500 lb
Mounting
Freestanding
Standards
RoHs
Includes
Hardware
Features
Quick Connect Latch
Description
Ceiling Mount, Color Black, Finish Powder Coated, Features Quick Connect Latch, Includes Hardware, Standards RoHs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.