Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Plate, Display Mounts, 150 lb.

  • Mfr # PA762

  • Zoro # G1613643


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity (Lb.)
150 lb
Type
Ceiling
Mounting
Ceiling
For Use With
Display Ceiling Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA762
Zoro #
G1613643
UPC #
735029304890
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
13/16 in
Overall Width
24 3/8 in
Overall Height
16 3/4 in
Overall Depth
3 5/8 in
Compatible Diagonal Screen Size Minimum
39 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
90 in
Overall Height (In.)
8 in
Overall Width (In.)
8 in

Details

Color
Black
Load Capacity (Lb.)
150 lb
Type
Ceiling
Mounting
Ceiling
For Use With
Display Ceiling Mounts
Finish
Gloss
Features
Mounts to 16 in Wood Joist Structural Ceiling, Unit Has 1-1/2 11.5 NPT Fitting for Attachment of Extension Column
Includes
Ceiling Plate, Mounting Hardware
Standards
UL Listed
Material
Steel
Product Type
Plate
Overall Load Capacity
150 lb
Includes Mounting Hardware
Yes
Construction
Steel
Item
TV Wall Mount

Description

TV Wall Mount, Color Black, Finish Gloss, Overall Load Capacity 150 lb, Material Steel, Overall Width 24 3/8 in, Mounting Location Wall, Overall Height 16 3/4 in, Overall Depth 3 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 39 in, Compatible Diagonal Screen Size Maximum 90 in, Features Mounts to 16 in Wood Joist Structural Ceiling, Unit Has 1-1/2 11.5 NPT Fitting for Attachment of Extension Column, Includes Ceiling Plate, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.