Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Plate, Display Mounts, 250 lb.

  • Mfr # SUA740P

  • Zoro # G1620713


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Height
16.1"
Width
16.4"
For Use With
Display Ceiling Mounts
Features
Attaches Directly to Standard Unistrut 1-5/8 in x 1-5/8 in or to Solid Structural Ceiling
Mounting
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA740P
Zoro #
G1620713
UPC #
735029306375
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.1"
Width
16.4"
Depth
24.7"
Overall Height
17 in
Overall Width
20 1/4 in
Compatible Diagonal Screen Size Maximum
50 in
Overall Depth
24 7/8 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
32 in
Overall Width (In.)
4 in
Overall Depth (In.)
1 1/8 in
Overall Height (In.)
1 1/8 in

Details

For Use With
Display Ceiling Mounts
Features
Attaches Directly to Standard Unistrut 1-5/8 in x 1-5/8 in or to Solid Structural Ceiling
Mounting
Ceiling
Includes
Ceiling Plate, Mounting Hardware
Type
Ceiling
Standards
RoHS Compliant, UL Listed
Finish
Fused Epoxy
Color
Black
Load Capacity (Lb.)
250 lb
Material
Steel
Product Type
Plate
Overall Load Capacity
60 lb
Maximum Downward Tilt Angle
5 Degrees
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
15 Degrees
Item
Ceiling Plate
Construction
Steel

Description

Ceiling Plate, Color Black, Finish Fused Epoxy, Overall Load Capacity 60 lb, Material Steel, Overall Width 20 1/4 in, Mounting Location Wall, Overall Height 17 in, Overall Depth 24 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 50 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , Features Attaches Directly to Standard Unistrut 1-5/8 in x 1-5/8 in or to Solid Structural Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.