Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Plate, Display Mounts, 300 lb.

  • Mfr # SUA771PU

  • Zoro # G1620722


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Type
Ceiling
Features
Mounts to Wood Joist Structural Ceiling, Unit Has 1-1/2 11.5 NPT Fitting for Attachment of Extension Column
Standards
RoHS Compliant, UL Listed
Includes
Ceiling Plate, Mounting Hardware
Finish
Fused Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA771PU
Zoro #
G1620722
UPC #
735029306405
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9 1/2 in
Overall Height
1 1/2 in
Overall Depth
1 in
Compatible Diagonal Screen Size Maximum
90 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
42 in
Overall Width (In.)
9 1/2 in
Overall Height (In.)
1 1/2 in
Overall Depth (In.)
1 in

Details

Type
Ceiling
Features
Mounts to Wood Joist Structural Ceiling, Unit Has 1-1/2 11.5 NPT Fitting for Attachment of Extension Column
Standards
RoHS Compliant, UL Listed
Includes
Ceiling Plate, Mounting Hardware
Finish
Fused Epoxy
Color
Black
Load Capacity (Lb.)
300 lb
For Use With
Display Ceiling Mounts
Mounting
Ceiling
Material
Steel
Product Type
Plate
Overall Load Capacity
300 lb
Includes Mounting Hardware
Yes
Construction
Steel
Item
Ceiling Plate

Description

Ceiling Plate, Color Black, Finish Fused Epoxy, Overall Load Capacity 300 lb, Material Steel, Overall Width 9 1/2 in, Mounting Location Ceiling, Overall Height 1 1/2 in, Overall Depth 1 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 90 in, Features Mounts to Wood Joist Structural Ceiling, Unit Has 1-1/2 11.5 NPT Fitting for Attachment of Extension Column, Includes Ceiling Plate, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.