Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Plate, Display Mounts, 60 lb.

  • Mfr # ACC840

  • Zoro # G1613759


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Features
Mounts to Wood Joist Structural Ceiling, Reduces Vibrations, Two Cord Management Access Holes
Type
Ceiling
Finish
Matte
Standards
RoHS Compliant
For Use With
Display Ceiling Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC840
Zoro #
G1613759
UPC #
735029103349
Country of Origin
United States

Dimensions

Overall Depth (In.)
2 11/16 in
Overall Width (In.)
11 3/16 in
Overall Height (In.)
2 11/16 in
Overall Width
11 1/4 in
Overall Height
2 3/4 in
Overall Depth
2 3/4 in

Details

Item
Ceiling Plate
Features
Mounts to Wood Joist Structural Ceiling, Reduces Vibrations, Two Cord Management Access Holes
Type
Ceiling
Finish
Matte
Standards
RoHS Compliant
For Use With
Display Ceiling Mounts
Load Capacity (Lb.)
60 lb
Mounting
Ceiling
Color
Black
Construction
Steel
Includes
Ceiling Plate, Mounting Hardware
Material
Steel
Product Type
Plate
Overall Load Capacity
60 lb
Includes Mounting Hardware
Yes

Description

Ceiling Plate, Color Black, Finish Matte, Overall Load Capacity 60 lb, Material Steel, Overall Width 11 1/4 in, Mounting Location Ceiling, Overall Height 2 3/4 in, Overall Depth 2 3/4 in, Includes Mounting Hardware Yes, Features Mounts to Wood Joist Structural Ceiling, Reduces Vibrations, Two Cord Management Access Holes, Includes Ceiling Plate, Mounting Hardware, Product Type Plate, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.