Zoro Homepage

Ceiling TV Extension Column, 12" to 18" Height

  • Mfr # AEC012018

  • Zoro # G7595043


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
12"
Construction
Steel
Max. Extension
12 to 18 in
Tilting Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC012018
Zoro #
G7595043
UPC #
735029295655
Country of Origin
United States

Dimensions

Height
12"
Mounting Dia. (In.)
1 1/2
Overall Depth (In.)
2 1/2 in
Overall Width (In.)
2 1/2 in
Overall Height (In.)
14 in
Length
18 in
Overall Height
14 in
Overall Width
2 1/2 in
Overall Depth
2 1/2 in
Manufacturers Warranty Length
5 yr
Max. Adjustable Height
18 in
Drop Length
1 in
Maximum Adjustable Height
18 in

Details

Item
Mounting Extension
Color
Black
Construction
Steel
Max. Extension
12 to 18 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
Flat Panel TV and Projector Mount
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
900 lb
Mounting
Ceiling Mountable
Features
Adjustable Length, Gliding System, Lightweight, Easy to Install, Flexible, Lockable, Cable Management, Antimicrobial
Standards
cULus
Pitch (Deg.)
0 Degrees
Series
EXTENSION-COLUMNS
Assembly
Required
Product Type
Extension Column
Compatibility
Peerless Flat Panel Mounts, Peerless Projector Mounts, Peerless Ceiling Plate Accessories
Application
Retail, Office
Maximum Swivel Angle
0 Degrees
Overall Load Capacity
500 lb
Maximum Downward Tilt Angle
0 Degrees
Mount Profile
Fixed
Device Supported
Ceiling Plate, Digital Signage Display, Projector, Display
Mount Function
Cable Management
Mount Surface
Ceiling
Includes
Adjustable Extension Column, Adjuster Column, M8 x 10mm Screw
Maximum Load Capacity
500 lb

Description

TV Extension Column, Color Black, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 2 1/2 in, Mounting Location Ceiling, Overall Height 14 in, Overall Depth 2 1/2 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Height Adjustment at 1 in Increments, Manufacturers Warranty Length 5 yr, Product Type Extension Column, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.