Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Board Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load

  • Mfr # 3-010-38-86-

  • Zoro # G4488434


product price: $20.19
/ea

Key Features

Max. Cable Size
3/8 in
Designed For
Fibrous Rope
Attachment Type
Bolt-On
Rope Dia.
3/8 in
Working Load Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-010-38-86-
Zoro #
G4488434
UPC #
094716114212
Country of Origin
Multiple

Dimensions

Max. Cable Size
3/8 in
Rope Dia.
3/8 in
Mounting Hole Dia.
7/32 in
Sheave Width
17/32 in
Sheave Inside Dia.
1 3/32 in
Sheave Outside Dia.
1 1/2 in
Length
2 17/32 in
Depth
2 5/32 in
Width
2 5/32 in
Rope Diameter
3/8 in
Overall Height
2 1/2 in
Mounting Hole Diameter
7/32 in
Compatible Rope Diameter
3/8 in
Sheave Outside Diameter
1 1/2 in
Overall Width
2 1/8 in
Sheave Depth
17/32 in
Overall Depth
2 1/8 in
Sheave Inside Diameter
1 3/32 in

Details

Item
Center Board Pulley Block
Designed For
Fibrous Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Center Board Pulley Block
Number of Grooves
1
Compatible Rope Type
Fibrous Rope
Operation
Lifting, Pulling
Mount Type
Upright Mount
Housing Material
Steel

Description

Pulley Block, Product Type Center Board Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 3/8 in, Sheave Inside Diameter 1 3/32 in, Sheave Depth 17/32 in, Sheave Outside Diameter 1 1/2 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 7/32 in, Number of Grooves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.