Zoro Homepage

1-3/8 SPAS, HDG, UPC, 8059305

  • Mfr # 8059305

  • Zoro # G9176810


product price: $89.69
/ea
Sold in multiples of 5 for $448.45
Free Shipping & Returns

Key Features

Working Load Limit
13-1/2
Pin Dia.
1-1/2"
Dimension B
1.31"
Dimension A
5.25"
Trade Size
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8059305
Zoro #
G9176810
UPC #
42228079185
Country of Origin
China

Dimensions

Pin Dia.
1-1/2"
Dimension B
1.31"
Dimension A
5.25"
Trade Size
1-3/8"

Details

Working Load Limit
13-1/2
features
Meet or exceed FED SPEC RR-C-271D requirements.; Meet ASME B30.26 Requirements; Hot Dipped Galvanized to ASTM A153.; Proof load at 2.2 times the Working Load Limit.; Ultimate load at 6 times the Working Load Limit. (RR-C-271F, Type IVA, Grade A, Class 2)

Description

1-3/8 SPAS, HDG, UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.