Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 10 ft., 5700 lb., For Lifting

  • Mfr # 5510310

  • Zoro # G3812597


product price: $65.39
/ea

Key Features

Chain Item
Chain
Working Load Limit
5,700 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510310
Zoro #
G3812597
UPC #
042228095956
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
10 ft
Link Inside Width
1/2 in
Compatible Fitting Thickness
5/16 in
Material Thickness
21/64 in
Link Inside Length
1 in
Overall Length
10 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
5,700 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
12
Standards
ASTM A973, NACM
Chain Grade
100
Lifting Capability
For Lifting
Link Type
Straight
Weight per Foot
1.05 lb
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 5,700 lb, Chain Grade 100, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 12, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 21/64 in, Weight per Foot 1.05 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.