Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 100 ft., 34,200 lb., For Lifting

  • Mfr # 5051023

  • Zoro # G3812341


product price: $4,064.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
34,200 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051023
Zoro #
G3812341
UPC #
042228019150
Country of Origin
United States

Dimensions

Trade Size
7/8 in
Length
100 ft
Link Inside Length
2 5/8 in
Compatible Fitting Thickness
7/8 in
Link Inside Width
1 1/4 in
Material Thickness
29/32 in
Overall Length
100 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
34,200 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
4
Standards
ASTM, NACM, OSHA
Includes Hook
No Hook Included
Link Type
Straight
Weight per Foot
7.88 lb
Chain Grade
80
Lifting Capability
For Lifting

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 34,200 lb, Chain Grade 80, Trade Size 7/8 in, Link Inside Length 2 5/8 in, Link Type Straight, Link Inside Width 1 1/4 in, Overall Length 100 ft, Links per Foot 4, Compatible Fitting Thickness 7/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 29/32 in, Weight per Foot 7.88 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.