Zoro Homepage

10MM (3/8") LL G30 ZN 200'/DR, H0115-0611

  • Mfr # H0115-0611

  • Zoro # G9187128


product price: $5.85
/ea
Sold in multiples of 200 for $1,170.00
Item requires special delivery charges. A $0.75 per item surcharge will be applied.

Key Features

Working Load Limit
1202kg
Finish
Zinc
Trade Size
3/8"
Inside Width
0.61"
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0115-0611
Zoro #
G9187128
UPC #
44182068922
Country of Origin
China

Dimensions

Trade Size
3/8"
Inside Width
0.61"

Details

Working Load Limit
1202kg
Finish
Zinc
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material

Description

10MM (3/8") LL G30 ZN 200'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.