Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10MM (3/8") LL PC HDG 400'/DR, H0117-0615

  • Mfr # H0117-0615

  • Zoro # G9184678


product price: $6.49
/ea
Sold in multiples of 400 for $2,596.00
Additional $0.50 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
1202kg
Finish
HDG
Trade Size
3/8"
Inside Width
0.61"
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0117-0615
Zoro #
G9184678
UPC #
44182050361
Country of Origin
China

Dimensions

Trade Size
3/8"
Inside Width
0.61"

Details

Working Load Limit
1202kg
Finish
HDG
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material

Description

10MM (3/8") LL PC HDG 400'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.