Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10MM HP HT ZN 400'/DRUM, 6746403

  • Mfr # 6746403

  • Zoro # G9188336


product price: $5.25
/ea
Sold in multiples of 400 for $2,100.00
Item requires special delivery charges. A $0.70 per item surcharge will be applied.

Key Features

Working Load Limit
2450kg
Finish
Zinc
Trade Size
3/8"
Application
Self-Colored Finish Or Zinc Finish, Used for a variety of applications, Grade 43, Made of carbon steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6746403
Zoro #
G9188336
UPC #
42228072858
Country of Origin
China

Dimensions

Trade Size
3/8"

Details

Working Load Limit
2450kg
Finish
Zinc
Application
Self-Colored Finish Or Zinc Finish, Used for a variety of applications, Grade 43, Made of carbon steel

Description

10MM HP HT ZN 400'/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.