Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10MM X 14FT G70 BINDER 25/DRUM, 5262063

  • Mfr # 5262063

  • Zoro # G9172802


product price: $80.99
/ea
Sold in multiples of 25 for $2,024.75
Additional $11.20 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
2994kg
Trade Size
3/8"
Length
14ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262063
Zoro #
G9172802
UPC #
042228054984
Country of Origin
United States

Dimensions

Trade Size
3/8"
Length
14ft

Details

Working Load Limit
2994kg

Description

10MM X 14FT G70 BINDER 25/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.