Zoro Homepage

10MM X 16FT G70 BINDER 25/DRUM, 5262163

  • Mfr # 5262163

  • Zoro # G9175569


product price: $81.69
/ea
Sold in multiples of 25 for $2,042.25
Item requires special delivery charges. A $11.20 per item surcharge will be applied.

Key Features

Working Load Limit
2994kg
Trade Size
3/8"
Length
16ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262163
Zoro #
G9175569
UPC #
042228055004
Country of Origin
United States

Dimensions

Trade Size
3/8"
Length
16ft

Details

Working Load Limit
2994kg

Description

10MM X 16FT G70 BINDER 25/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.