Zoro Homepage

10MM X 20FT G43 BINDER 1/CTN, 5231460

  • Mfr # 5231460

  • Zoro # G9188491


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Working Load Limit
2449kg
Trade Size
3/8"
Length
20ft
Application
Chain finish - self-colored, Grade 43, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5231460
Zoro #
G9188491
UPC #
42228090241
Country of Origin
United States

Dimensions

Trade Size
3/8"
Length
20ft

Details

Working Load Limit
2449kg
Application
Chain finish - self-colored, Grade 43, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks

Description

10MM X 20FT G43 BINDER 1/CTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.