Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10MM X 20FT G43 BINDER 25/DRUM, 5231462

  • Mfr # 5231462

  • Zoro # G9185752


product price: $74.25
/ea
Sold in multiples of 25 for $1,856.25
Additional $12.40 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
2449kg
Trade Size
3/8"
Length
20ft
Application
Chain finish - self-colored, Grade 43, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5231462
Zoro #
G9185752
UPC #
042228054212
Country of Origin
United States

Dimensions

Trade Size
3/8"
Length
20ft

Details

Working Load Limit
2449kg
Application
Chain finish - self-colored, Grade 43, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks

Description

10MM X 20FT G43 BINDER 25/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.